GWF2020V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GWF2020V Eaton Circuit Breakers, GWF 2P 20A FIX T/M, L/L TERM, 50C
MFG Item Number
GWF2020V

GWF2020V Eaton Circuit Breakers, GWF 2P 20A FIX T/M, L/L TERM, 50C

MFG Item Number
GWF2020V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GWF2020V
GWF 2P 20A FIX T/M, L/L TERM, 50C

Series Information

Specifications

Specifications
Manufacturer Part Number GWF2020V
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Series C complete molded case circuit breaker, G-frame, GWF, Complete breaker, Non-interchangeable thermal-magnetic trip type, Two-pole, 20A, 440 Vac, 25 kAIC at 415 Vac, Line and load, 50°C
Poles 2
Current Rating 20 A
Mounting Panel
Neutral Pole No
Gross Weight 1.3 lbs
Net Weight 1.3 lbs