Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GWF2020V Eaton Circuit Breakers, GWF 2P 20A FIX T/M, L/L TERM, 50C
GWF2020V Eaton Circuit Breakers, GWF 2P 20A FIX T/M, L/L TERM, 50C
This item cannot be canceled or returned
Description
GWF 2P 20A FIX T/M, L/L TERM, 50C
Specifications
Specifications
Manufacturer Part Number
GWF2020V
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, G-frame, GWF, Complete breaker, Non-interchangeable thermal-magnetic trip type, Two-pole, 20A, 440 Vac, 25 kAIC at 415 Vac, Line and load, 50°C
Poles
2
Current Rating
20 A
Mounting
Panel
Neutral Pole
No
Gross Weight
1.3 lbs
Net Weight
1.3 lbs
GWF2020V
Eaton Circuit Breakers