Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GWF2025 Eaton Circuit Breakers, CIRCUIT BREAKER
GWF2025 Eaton Circuit Breakers, CIRCUIT BREAKER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GWF2025 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
2 |
| Current Rating |
25 A |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
1.3 lbs |
| Net Weight |
1.3 lbs |
GWF2025
Eaton Circuit Breakers