Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GWF3032V Eaton Circuit Breakers, GWF 3P 32A FXD T/M 25KA 415VAC L/LTERM
GWF3032V Eaton Circuit Breakers, GWF 3P 32A FXD T/M 25KA 415VAC L/LTERM
This item cannot be canceled or returned
Description
GWF 3P 32A FXD T/M 25KA 415VAC L/LTERM
Specifications
Specifications
Manufacturer Part Number
GWF3032V
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, G-frame, GWF, Complete breaker, Non-interchangeable thermal-magnetic trip type, Three-pole, 32A, 440 Vac, 25 kAIC at 415 Vac, Line and load, 50°C
Poles
3
Current Rating
32 A
Mounting
Panel
Neutral Pole
No
Gross Weight
2.15 lbs
Net Weight
2.15 lbs
GWF3032V
Eaton Circuit Breakers