Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GWF3040
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GWF3040 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
40 A |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
2.2 lbs |
| Net Weight |
2.2 lbs |
GWF3040
Eaton Circuit Breakers