GWNMXX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GWNMXX

Veris Industries HVAC Sensors

GWNMXX

Veris Industries HVAC Sensors
Gas, Backplt, 1-Gang, Indicator, 4-20mA
MFG Item Number
GWNMXX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
GWNMXX
Gas, Backplt, 1-Gang, Indicator, 4-20mA

Series Information

Specifications

Specifications
Manufacturer Part Number GWNMXX
Manufacturer Veris Industries
Family Series Veris Industries HVAC Sensors
Description Gas, Backplt, 1-Gang, Indicator, 4-20mA
Type Air Quality
Application Room
Input 15-28 VAC, 20 VAC, 30 VDC
Output 4-20 mA
Humidity Sensor Yes
Humidity Range 0-90 % RH
Operating Temperature -4-122 °F
Display None
Override No
Set Point No
Approvals CE, ETL
Net Weight 0.285 lbs
Gross Weight 0.455 lbs