Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GX1690U11 Lovato Switches, 1P 2Pos Switch Gx1690U11 Front
MFG Item Number
GX1690U11
GX1690U11 Lovato Switches, 1P 2Pos Switch Gx1690U11 Front
MFG Item Number
GX1690U11
This item cannot be canceled or returned
Description
1P 2Pos Switch Gx1690U11 Front
Specifications
Specifications
| Manufacturer Part Number |
GX1690U11 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
1P 2Pos Switch Gx1690U11 Front Mounting |
| Type |
ON-OFF Switch |
| Number of Poles |
1 |
| Number of Positions |
2 |
| Current Rating |
16 A |
| Legend |
0 - 1 |
| Max Voltage |
690 VAC |
| Mounting |
Front Mount |
| Protection Rating |
IP65 |
| Operator Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GX1690U11
Lovato Switches