Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GX2010P25 Lovato Switches, 3P 2-Pos Switch Gx2010P25 C/W
MFG Item Number
GX2010P25
GX2010P25 Lovato Switches, 3P 2-Pos Switch Gx2010P25 C/W
MFG Item Number
GX2010P25
This item cannot be canceled or returned
Description
3P 2-Pos Switch Gx2010P25 C/W
Specifications
Specifications
| Manufacturer Part Number |
GX2010P25 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
3P 2-Pos Switch Gx2010P25 C/W Housing Pad |
| Type |
ON-OFF Switch |
| Number of Poles |
3 |
| Number of Positions |
2 |
| Current Rating |
20 A |
| Legend |
0 - 1 |
| Max Voltage |
690 VAC |
| Protection Rating |
IP65 |
| Operator Color |
Red |
| Net Weight |
0.7606 lbs |
| Gross Weight |
0.7606 lbs |
GX2010P25
Lovato Switches