Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GX2011P Lovato Switches, 3P 3-Pos On/Off Switch Gx2011P In

MFG Item Number
GX2011P

GX2011P Lovato Switches, 3P 3-Pos On/Off Switch Gx2011P In

MFG Item Number
GX2011P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
GX2011P
3P 3-Pos On/Off Switch Gx2011P In

Series Information

Specifications

Specifications
Manufacturer Part Number GX2011P
Manufacturer Lovato
Family Series Lovato Switches
Description 3P 3-Pos On/Off Switch Gx2011P In Enclosure
Type Motor Reversing Switch
Number of Poles 3
Number of Positions 3
Current Rating 20 A
Legend 1 - 0 - 2
Max Voltage 690 VAC
Protection Rating IP65
Operator Color Black
Net Weight 0.937 lbs
Gross Weight 0.937 lbs