Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GX2090U25 Lovato Switches, 1P 2-Pos.Cam Switch Frn/Mntg Pdlck
MFG Item Number
GX2090U25
GX2090U25 Lovato Switches, 1P 2-Pos.Cam Switch Frn/Mntg Pdlck
MFG Item Number
GX2090U25
This item cannot be canceled or returned
Description
1P 2-Pos.Cam Switch Frn/Mntg Pdlck
Specifications
Specifications
| Manufacturer Part Number |
GX2090U25 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
1P 2-Pos.Cam Switch Frn/Mntg Pdlck Y/R |
| Type |
ON-OFF Switch |
| Number of Poles |
1 |
| Number of Positions |
2 |
| Current Rating |
20 A |
| Legend |
0 - 1 |
| Max Voltage |
690 VAC |
| Mounting |
Front Mount |
| Protection Rating |
IP65 |
| Operator Color |
Red |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GX2090U25
Lovato Switches