Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Toshiba Drives, GX9 ASD Series
GX9680KAA
Toshiba Drives, GX9 ASD Series
VFD, GX9, 800HP, 600V, 3PH, 770A
MFG Item Number
GX9680KAA
This item cannot be canceled or returned
Description
VFD, GX9, 800HP, 600V, 3PH, 770A
GX9 ASD Series Information
Specifications
Specifications
| Manufacturer Part Number |
GX9680KAA |
| Manufacturer |
Toshiba |
| Product Series |
GX9 ASD |
| Family Series |
Toshiba Drives, GX9 ASD Series |
| Description |
VFD, GX9, 800HP, 600V, 3PH, 770A |
| Phase |
3 |
| HP (Constant Torque Rating) |
800 hp |
| Amps (Constant Torque Rating) |
770 A |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Mounting |
Panel |
| Nominal Input Voltage |
600 VAC |
| AC Voltage |
600 VAC |
| Protection Rating |
IP20 |
| Dynamic Braking |
Not Included |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GX9680KAA
Toshiba Drives, GX9 ASD Series