Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GZ-RST-KX120

Killark Switches

GZ-RST-KX120

Killark Switches
RESET PUSH BUT 120mm, BLK LONG,
MFG Item Number
GZ-RST-KX120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
GZ-RST-KX120
RESET PUSH BUT 120mm, BLK LONG,

Series Information

Specifications

Specifications
Manufacturer Part Number GZ-RST-KX120
Manufacturer Killark
Family Series Killark Switches
Description RESET PUSH BUT 120mm, BLK LONG, 3/4-14
Illuminated No
Bezel Plastic Round
Operator Color Black
NEMA Rating NEMA 4X
Approvals ATEX, UL
Comments Reset, Long
Net Weight 0.305 lbs
Gross Weight 0.305 lbs