Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZ1-GX3-M
Class 1 Class 2 Push Button Operator
MFG Item Number
GZ1-GX3-M
This item cannot be canceled or returned
Description
Class 1 Class 2 Push Button Operator
Specifications
Specifications
| Manufacturer Part Number |
GZ1-GX3-M |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
Pusbutton, Green, Momentary, 1NO 1NC Long Barrell 40mm, M22 x 1.5 Tread Explosionproof |
| Illuminated |
No |
| Operation |
Momentary |
| Contacts |
1NO, 1NC |
| Bezel |
Plastic Round |
| Lens/Button Shape |
Round Flush |
| Operator Color |
Green |
| NEMA Rating |
NEMA 4X |
| Approvals |
ATEX, UL |
| Comments |
Long |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GZ1-GX3-M
Killark Switches