GZ134-10K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GZ134-10K

Killark Potentiometers

GZ134-10K

Killark Potentiometers
POTENTIOMETER, MULTI 10K OHM SHORT,
MFG Item Number
GZ134-10K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, Series
Item #
GZ134-10K
POTENTIOMETER, MULTI 10K OHM SHORT,

Series Information

Specifications

Specifications
Manufacturer Part Number GZ134-10K
Manufacturer Killark
Family Series Killark Potentiometers
Description POTENTIOMETER, MULTI 10K OHM SHORT, 3/4
Resistance 10 kOhm
Wattage 0.25 W
Number of Turns 10
Composition Metallic
Operating Temperature -58-140 °F
Operator Type Knob
Bushing Size 25 mm
Operator Color Black
Bezel Round Chrome
Approvals ATEX, CENELEC, CSA, IECEx, UL
Comments Short
Net Weight 0 lbs
Gross Weight 0 lbs