Series Information
| Manufacturer Part Number | GZ134-2K |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Potentiometers |
| Description | POTENTIOMETER, MULTI 2K OHM SHORT, 3/4 |
| Resistance | 2 kOhm |
| Wattage | 0.25 W |
| Number of Turns | 10 |
| Composition | Metallic |
| Operating Temperature | -58-140 °F |
| Operator Type | Knob |
| Bushing Size | 25 mm |
| Operator Color | Black |
| Bezel | Round Chrome |
| Approvals | ATEX, CENELEC, CSA, IECEx, UL |
| Comments | Short |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |