Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GZ23-A24

Killark Pilot Lights

GZ23-A24

Killark Pilot Lights
PILOT LIGHT, AMB 240VAC SHORT,
MFG Item Number
GZ23-A24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
GZ23-A24
PILOT LIGHT, AMB 240VAC SHORT,

Series Information

Specifications

Specifications
Manufacturer Part Number GZ23-A24
Manufacturer Killark
Family Series Killark Pilot Lights
Description PILOT LIGHT, AMB 240VAC SHORT, 3/4-14
Lamp Type LED
Lens/Button Shape Round Extended
Lens Color Amber
Bezel Plastic Round
Nominal Lamp Voltage 240 VAC
Approvals ATEX, CSA, UL
Comments Short
Gross Weight 0 lbs
Net Weight 0 lbs