Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GZ23-C4

Killark Pilot Lights

GZ23-C4

Killark Pilot Lights
PILOT LIGHT, CLR 24VAC/DC SHORT,
MFG Item Number
GZ23-C4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
GZ23-C4
PILOT LIGHT, CLR 24VAC/DC SHORT,

Series Information

Specifications

Specifications
Manufacturer Part Number GZ23-C4
Manufacturer Killark
Family Series Killark Pilot Lights
Description PILOT LIGHT, CLR 24VAC/DC SHORT, 3/4-14
Lamp Type LED
Lens/Button Shape Round Extended
Lens Color Clear
Bezel Plastic Round
Nominal Lamp Voltage 24 VAC, 24 VDC
Approvals ATEX, CSA, UL
Comments Short
Gross Weight 0.24 lbs
Net Weight 0.24 lbs