Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GZ24-A233

Killark Switches

GZ24-A233

Killark Switches
Class 1 Class 2 Push Button Operator
MFG Item Number
GZ24-A233
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
GZ24-A233
Class 1 Class 2 Push Button Operator

Series Information

Specifications

Specifications
Manufacturer Part Number GZ24-A233
Manufacturer Killark
Family Series Killark Switches
Description ILL PUSH BUT,AMB 120VAC/DC SHORT, 3/4-14
Illuminated Yes
Operation Momentary
Contacts 1NO, 1NC
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC, 125 VDC
Lens/Button Shape Round Extended
Operator Color Amber
Approvals ATEX, CSA, UL
Comments Short
Net Weight 0 lbs
Gross Weight 0 lbs