Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | GZ24-B243 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Switches |
| Description | ILL PUSH BUT,BLU 220V/240VAC SHT, 3/4-14 |
| Illuminated | Yes |
| Operation | Momentary |
| Contacts | 1NO, 1NC |
| Bezel | Plastic Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 240 VAC, 250 VDC |
| Lens/Button Shape | Round Extended |
| Operator Color | Blue |
| Approvals | ATEX, CSA, UL |
| Comments | Short |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |