Series Information
| Manufacturer Part Number | GZ25-2A3 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Switches |
| Description | ROTARY SEL SWT 2P, 1 NO/1 NC SHRT, 3/4-14 |
| Illuminated | No |
| Number of Positions | 2 |
| Selector Function | Maintained |
| Operator Type | Knob |
| Contacts | 1NO, 1NC |
| Current Rating | 20 A |
| Operator Color | Black |
| Bezel | Plastic Round |
| NEMA Rating | NEMA 4X |
| Approvals | cCSAus, EX, IECEx |
| Protection Rating | IP66 |
| Comments | Short Length, One Pole |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |