Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GZ40AU

Intermatic Timers

GZ40AU

Intermatic Timers
DC Hour Meters SAE Bezel: 2.31in. Dia,
MFG Item Number
GZ40AU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
GZ40AU
DC Hour Meters SAE Bezel: 2.31in. Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number GZ40AU
Manufacturer Intermatic
Family Series Intermatic Timers
Description DC Hour Meters SAE Bezel: 2.31in. Dia, 10-80VDC
Voltage 10-80 VDC
Mounting Flush
Time Format Hours
Display Type Analog
Termination Spade
Protection Rating IP20
Resettable No
Approvals cCSAus, UL
Net Weight 0.185 lbs
Gross Weight 0.185 lbs