Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZ5-3C3-M
Class 1 Class 2 Selector Switch
MFG Item Number
GZ5-3C3-M
This item cannot be canceled or returned
Description
Class 1 Class 2 Selector Switch
Specifications
Specifications
| Manufacturer Part Number |
GZ5-3C3-M |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
Rotary Selector Switch, 3 Position SPDT W/Off, Long Barrell 40mm M22 x 1.5 Tread, Explosion Proof |
| Illuminated |
No |
| Number of Positions |
3 |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Contacts |
1NO, 1NC |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Approvals |
cCSAus, EX, IECEx |
| Comments |
Long |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GZ5-3C3-M
Killark Switches