Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZ5-3G8
Class 1 Class 2 Selector Switch
This item cannot be canceled or returned
Description
Class 1 Class 2 Selector Switch
Specifications
Specifications
| Manufacturer Part Number |
GZ5-3G8 |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
ROTARY SEL SWT 3P 2P NO OFF, LONG, 3/4-14 |
| Illuminated |
No |
| Number of Positions |
3 |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Contacts |
2NO |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Approvals |
cCSAus, EX, IECEx |
| Comments |
Long |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |