Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZ5-4H88
Class 1 Class 2 Selector Switch
This item cannot be canceled or returned
Description
Class 1 Class 2 Selector Switch
Specifications
Specifications
| Manufacturer Part Number |
GZ5-4H88 |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
ROT SEL SWT 4 POS w/OFF, 6 NO MAINT LG |
| Illuminated |
No |
| Number of Positions |
4 |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Contacts |
2NC |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Approvals |
cCSAus, EX, IECEx |
| Comments |
Long |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GZ5-4H88
Killark Switches