Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZ58-3L6
Class 1 Class 2 Keyed Selector Switch
This item cannot be canceled or returned
Description
Class 1 Class 2 Keyed Selector Switch
Specifications
Specifications
| Manufacturer Part Number |
GZ58-3L6 |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
KEY ROT SEL SWT 3P, MOM RIGHT SHT, 3/4-14 |
| Illuminated |
No |
| Number of Positions |
3 |
| Selector Function |
Momentary Spring Return From Right |
| Operator Type |
Key |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Approvals |
cCSAus, EX, IECEx |
| Comments |
Short |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GZ58-3L6
Killark Switches