Series Information
| Manufacturer Part Number | GZ7-6 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Switches |
| Description | ROTARY SEL SWT 3P, MOM LT/RT LONG, 3/4-14 |
| Illuminated | No |
| Number of Positions | 3 |
| Selector Function | Momentary Spring Return From Right and Left |
| Operator Type | Knob |
| Operator Color | Black |
| Bezel | Plastic Round |
| Approvals | cCSAus, EX, IECEx |
| Comments | Long |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |