Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | GZB3-C24 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Pilot Lights |
| Description | PILOT LIGHT, CLR 240VAC LONG, 3/4-14 |
| Lamp Type | LED |
| Lens/Button Shape | Round Extended |
| Lens Color | Clear |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 240 VAC |
| Approvals | ATEX, CSA, UL |
| Comments | Long |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |