Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GZB4-B243 Killark Switches, Class 1 Class 2 Illuminated Push Button
MFG Item Number
GZB4-B243

GZB4-B243 Killark Switches, Class 1 Class 2 Illuminated Push Button

MFG Item Number
GZB4-B243
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
GZB4-B243
Class 1 Class 2 Illuminated Push Button

Series Information

Specifications

Specifications
Manufacturer Part Number GZB4-B243
Manufacturer Killark
Family Series Killark Switches
Description ILL PUSH BUT,BLUE 220V/240VAC LG, 3/4-14
Illuminated Yes
Operation Momentary
Contacts 1NO, 1NC
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 240 VAC, 250 VDC
Lens/Button Shape Round Extended
Operator Color Blue
Approvals ATEX, CSA, UL
Comments Long
Net Weight 0 lbs
Gross Weight 0 lbs