Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GZL3C24

Killark Pilot Lights

GZL3C24

Killark Pilot Lights
PILOT LIGHT, CLR 240VAC EXT, 3/4-14
MFG Item Number
GZL3C24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
GZL3C24
PILOT LIGHT, CLR 240VAC EXT, 3/4-14

Series Information

Specifications

Specifications
Manufacturer Part Number GZL3C24
Manufacturer Killark
Family Series Killark Pilot Lights
Description PILOT LIGHT, CLR 240VAC EXT, 3/4-14
Lamp Type LED
Lens/Button Shape Round Extended
Lens Color Clear
Bezel Plastic Round
Nominal Lamp Voltage 240 VAC
Approvals ATEX, CSA, UL
Comments Extended
Gross Weight 0 lbs
Net Weight 0 lbs