Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GZL4B243

Killark Switches

GZL4B243

Killark Switches
Class 1 Class 2 Illuminated Push Button
MFG Item Number
GZL4B243
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
GZL4B243
Class 1 Class 2 Illuminated Push Button

Series Information

Specifications

Specifications
Manufacturer Part Number GZL4B243
Manufacturer Killark
Family Series Killark Switches
Description ILL PUSH BUT,BLU 220V/240VAC EXT, 3/4-14
Illuminated Yes
Operation Momentary
Contacts 1NO, 1NC
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 240 VAC, 250 VDC
Lens/Button Shape Round Extended
Operator Color Blue
Approvals ATEX, CSA, UL
Comments Extended
Net Weight 0 lbs
Gross Weight 0 lbs