Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZL82A3
Class 1 Class 2 Keyed Selector Switch
This item cannot be canceled or returned
Description
Class 1 Class 2 Keyed Selector Switch
Specifications
Specifications
| Manufacturer Part Number |
GZL82A3 |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
KEY ROT SEL SWT 2P, MAINT EXT,3/4-14 |
| Illuminated |
No |
| Number of Positions |
2 |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Contacts |
1NO, 1NC |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Approvals |
cCSAus, EX, IECEx |
| Comments |
Extended |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |