Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZL83G8
KEY ROT SWT 3P 2PDT NO OFF MT EXT,
This item cannot be canceled or returned
Description
KEY ROT SWT 3P 2PDT NO OFF MT EXT,
Specifications
Specifications
| Manufacturer Part Number |
GZL83G8 |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
KEY ROT SWT 3P 2PDT NO OFF MT EXT, 3/4-14 |
| Illuminated |
No |
| Number of Positions |
3 |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Contacts |
2NO |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Approvals |
cCSAus, EX, IECEx |
| Comments |
Extended |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |