Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZM92 Altech Relays, Relay socket, dr, screw term.
GZM92 Altech Relays, Relay socket, dr, screw term.
This item cannot be canceled or returned
Description
Relay socket, dr, screw term.
Specifications
Specifications
| Manufacturer Part Number |
GZM92 |
| Manufacturer |
Altech |
| Family Series |
Altech Relays |
| Description |
Relay socket, dr, screw term. |
| Number of Connections |
1 |
| Max Voltage |
300 V |
| Current Rating |
12 A |
| Mounting |
DIN Rail |
| Comments |
Screw Terminal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |