Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZMB4 Altech Relays, Relay socket, dr, spring term.
GZMB4 Altech Relays, Relay socket, dr, spring term.
This item cannot be canceled or returned
Description
Relay socket, dr, spring term.
Specifications
Specifications
| Manufacturer Part Number |
GZMB4 |
| Manufacturer |
Altech |
| Family Series |
Altech Relays |
| Description |
Relay socket, dr, spring term. |
| Number of Connections |
4 |
| Max Voltage |
300 V |
| Current Rating |
10 A |
| Mounting |
DIN Rail |
| Comments |
Screw Terminal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |