Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZMKL1R3
PUSH KEY MUSH RED,1 NO/1 NC EXT,
This item cannot be canceled or returned
Description
PUSH KEY MUSH RED,1 NO/1 NC EXT,
Specifications
Specifications
| Manufacturer Part Number |
GZMKL1R3 |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
PUSH KEY MUSH RED,1 NO/1 NC EXT, 3/4-14 |
| Illuminated |
No |
| Operation |
Key to Release |
| Contacts |
1NO, 1NC |
| Bezel |
Plastic Round |
| Lens/Button Shape |
Mushroom |
| Operator Color |
Red |
| NEMA Rating |
NEMA 4X |
| Approvals |
ATEX, UL |
| Comments |
Extended |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GZMKL1R3
Killark Switches