Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZMM21-RY3
MOM P. B., MUSH RD/YEL,1 NO/1 NC
MFG Item Number
GZMM21-RY3
This item cannot be canceled or returned
Description
MOM P. B., MUSH RD/YEL,1 NO/1 NC
Specifications
Specifications
| Manufacturer Part Number |
GZMM21-RY3 |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
MOM P. B., MUSH RD/YEL,1 NO/1 NC SHT,3/4 |
| Illuminated |
No |
| Operation |
Momentary |
| Contacts |
1NO, 1NC |
| Bezel |
Plastic Round |
| Lens/Button Shape |
Mushroom |
| Operator Color |
Red, Yellow |
| NEMA Rating |
NEMA 4X |
| Approvals |
ATEX, UL |
| Comments |
Short |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GZMM21-RY3
Killark Switches