Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZMP1-RM3-M
Pushbutton, Mushroom Head, Red
MFG Item Number
GZMP1-RM3-M
This item cannot be canceled or returned
Description
Pushbutton, Mushroom Head, Red
Specifications
Specifications
| Manufacturer Part Number |
GZMP1-RM3-M |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
Pushbutton, Mushroom Head, Red 1NO/1NC, Long Barrell 40mm M22 x 1.5 Tread, Explosionproof |
| Illuminated |
No |
| Operation |
Maintained |
| Bezel |
Plastic Round |
| Lens/Button Shape |
Mushroom |
| Operator Color |
Red |
| NEMA Rating |
NEMA 4X |
| Approvals |
ATEX, UL |
| Comments |
Long |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GZMP1-RM3-M
Killark Switches