Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZMP21-KM3
PUSH PULL MUSH BLK,1 NO/1 NC SHRT,
MFG Item Number
GZMP21-KM3
This item cannot be canceled or returned
Description
PUSH PULL MUSH BLK,1 NO/1 NC SHRT,
Specifications
Specifications
| Manufacturer Part Number |
GZMP21-KM3 |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
PUSH PULL MUSH BLK,1 NO/1 NC SHRT, 3/4-14 |
| Illuminated |
No |
| Operation |
Maintained Push-Pull |
| Contacts |
1NO, 1NC |
| Bezel |
Plastic Round |
| Lens/Button Shape |
Mushroom |
| Operator Color |
Black |
| NEMA Rating |
NEMA 4X |
| Approvals |
ATEX, UL |
| Comments |
Short |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GZMP21-KM3
Killark Switches