GZXL113-10K

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GZXL113-10K Killark Potentiometers, POTENTIOMETER, SINGLE 10K OHM XXL,
MFG Item Number
GZXL113-10K

GZXL113-10K Killark Potentiometers, POTENTIOMETER, SINGLE 10K OHM XXL,

MFG Item Number
GZXL113-10K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, Series
Item #
GZXL113-10K
POTENTIOMETER, SINGLE 10K OHM XXL,

Series Information

Specifications

Specifications
Manufacturer Part Number GZXL113-10K
Manufacturer Killark
Family Series Killark Potentiometers
Description POTENTIOMETER, SINGLE 10K OHM XXL, 3/4
Resistance 10 kOhm
Wattage 0.25 W
Number of Turns 1
Composition Metallic
Operating Temperature -58-140 °F
Operator Type Knob
Bushing Size 67 mm
Operator Color Black
Bezel Round Yellow
Approvals ATEX, CENELEC, CSA, IECEx, UL
Comments 2X Long
Net Weight 0 lbs
Gross Weight 0 lbs