Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZXL113-4K7 Killark Potentiometers, POTENTIOMETER, SINGLE 4.7K OHM XXL,
MFG Item Number
GZXL113-4K7
GZXL113-4K7 Killark Potentiometers, POTENTIOMETER, SINGLE 4.7K OHM XXL,
MFG Item Number
GZXL113-4K7
This item cannot be canceled or returned
Description
POTENTIOMETER, SINGLE 4.7K OHM XXL,
Specifications
Specifications
| Manufacturer Part Number |
GZXL113-4K7 |
| Manufacturer |
Killark |
| Family Series |
Killark Potentiometers |
| Description |
POTENTIOMETER, SINGLE 4.7K OHM XXL, 3/4 |
| Resistance |
4.7 kOhm |
| Wattage |
0.25 W |
| Number of Turns |
1 |
| Composition |
Metallic |
| Operating Temperature |
-58-140 °F |
| Operator Type |
Knob |
| Bushing Size |
67 mm |
| Operator Color |
Black |
| Bezel |
Round Yellow |
| Approvals |
ATEX, CENELEC, CSA, IECEx, UL |
| Comments |
2X Long |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GZXL113-4K7
Killark Potentiometers