Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZY2G Altech Relays, Relay socket, dr, screw term. RY2;
GZY2G Altech Relays, Relay socket, dr, screw term. RY2;
This item cannot be canceled or returned
Description
Relay socket, dr, screw term. RY2;
Specifications
Specifications
| Manufacturer Part Number |
GZY2G |
| Manufacturer |
Altech |
| Family Series |
Altech Relays |
| Description |
Relay socket, dr, screw term. RY2; 12A, 250VAC |
| Number of Connections |
2 |
| Max Voltage |
250 V |
| Current Rating |
12 A |
| Mounting |
DIN Rail |
| Comments |
Screw Terminal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |