H-1200-SS-HL-1/4OC
Ham-Let Valves - Hydraulic & Pneumatic, H-1200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-1200-SS-HL-1/4OC

Ham-Let Valves - Hydraulic & Pneumatic, H-1200 Series

H-1200-SS-HL-1/4OC

Ham-Let Valves - Hydraulic & Pneumatic, H-1200 Series
Valve, Stainless Steel, Toggle,
Item Number
H-1200-SS-HL-1/4OC
MFG Item Number
3208146
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Valves - Hydraulic & Pneumatic, H-1200 Series
Item #
H-1200-SS-HL-1/4OC
Valve, Stainless Steel, Toggle,

H-1200 Series Information

  • Compact rugged design
  • Stainless Steel and Brass Construction
  • Panel mountable
  • Quick On/Off service
  • Straight and angle patterns available
  • Sizes: 1/8" & 1/4"
  • LET‑LOK, male and female NPT ends
  • MAWP 300 psig (20 Bar) at 20C (70F)
  • Temperature rating: ‑20F to 200F (‑28C to 93C)
  • Flow coefficient (Cv) 0.11 to 0.2
  • Colored Nylon Handles
The H‑1200 Series standard toggle valve is a compact design for normally closed and quick on/off service. Moving the handle 90 degrees upwards opens the valve to full flow and stops it firmly in the open position. Shifting the handle position downwards shuts off the valve by spring return. The PTFE soft seat at the tip of the stem provides a positive repetitive seal.

Specifications

Specifications
Manufacturer Part Number 3208146
Manufacturer Ham-Let
Product Series H-1200
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-1200 Series
Description Valve, Stainless Steel, Toggle,
Material Stainless Steel 316
Valve Type Let-Lok
Pattern Designator Straight
Operator Type Black Nylon
Gasket Material Fluorocarbon FKM
Net Weight 0.0624 lbs
Gross Weight 0.3 lbs