Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H-1200-SS-L-1/8-ALF Ham-Let Valves - Hydraulic & Pneumatic, H-1200 Series, Valve, Stainless Steel, Toggle,
H-1200-SS-L-1/8-ALF Ham-Let Valves - Hydraulic & Pneumatic, H-1200 Series, Valve, Stainless Steel, Toggle,
Item Number
H-1200-SS-L-1/8-ALF
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, H-1200 Series
Item #
H-1200-SS-L-1/8-ALF
Valve, Stainless Steel, Toggle,
H-1200 Series Information
Compact rugged design Stainless Steel and Brass Construction Panel mountable Quick On/Off service Straight and angle patterns available Sizes: 1/8" & 1/4" LET‑LOK, male and female NPT ends MAWP 300 psig (20 Bar) at 20C (70F) Temperature rating: ‑20F to 200F (‑28C to 93C) Flow coefficient (Cv) 0.11 to 0.2 Colored Nylon Handles The H‑1200 Series standard toggle valve is a compact design for normally closed and quick on/off service. Moving the handle 90 degrees upwards opens the valve to full flow and stops it firmly in the open position. Shifting the handle position downwards shuts off the valve by spring return. The PTFE soft seat at the tip of the stem provides a positive repetitive seal.
Specifications
Specifications
Manufacturer Part Number
3205966
Manufacturer
Ham-Let
Product Series
H-1200
Family Series
Ham-Let Valves - Hydraulic & Pneumatic, H-1200 Series
Description
Valve, Stainless Steel, Toggle,
Material
Stainless Steel 316
Valve Type
Let-Lok
Connection Type
Let-Lok
Pattern Designator
Angle
Operator Type
Black Nylon
Gasket Material
Fluorocarbon FKM
Net Weight
0 lbs
Gross Weight
0 lbs
H-1200-SS-L-1/8-ALF
Ham-Let Valves - Hydraulic & Pneumatic, H-1200 Series