H-300U-B-L-V-6MM-M
Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-300U-B-L-V-6MM-M Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series, H3U Series, Brass Needle Valve, 6mm

MFG Item Number
3300675

H-300U-B-L-V-6MM-M Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series, H3U Series, Brass Needle Valve, 6mm

MFG Item Number
3300675
Item Number
H-300U-B-L-V-6MM-M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Valves - Hydraulic & Pneumatic, H-300U Series
Item #
H-300U-B-L-V-6MM-M
H3U Series, Brass Needle Valve, 6mm

H-300U Series Information

  • Certified for ISO 15848‑1:2006(E)
  • Straight and angle pattern
  • Stainless steel and brass construction
  • MAWP 5000 psi (345 bar), MAWT 446F (230C)
  • Flow coefficient (Cv) 0.09 to 1.8
  • Sizes: 1/8" to 3/4" (3mm‑12mm)
  • Round plastic, round aluminum, and metal bar handles
  • Variety of stem types
  • Packing bolt for easy panel mounting, no packing disassembling is required
  • Chevron stem packing provides lowest operation torques
  • Belleville washers to compensate packing wear
  • Special synthetic, anti‑seize stem lubricant for best resistance to hot media

Videos

Specifications

Specifications
Manufacturer Part Number 3300675
Manufacturer Ham-Let
Product Series H-300U
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series
Description H3U Series, Brass Needle Valve, 6mm Let-LokTube Fitting x 6mm Let-LokTube Fitting, V-Stem, .37 Cv,
Material Brass
Valve Type Let-Lok End
Connection Type Let-Lok
Stem V Stem
Connection 6 mm
Operator Type Metal Bar SS316
Net Weight 0 lbs
Gross Weight 0 lbs