H-300U-SS-L-K-10MM-RSOC
Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-300U-SS-L-K-10MM-RSOC Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series, H3U Series, SS Needle Valve, 1mm

MFG Item Number
3206814

H-300U-SS-L-K-10MM-RSOC Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series, H3U Series, SS Needle Valve, 1mm

MFG Item Number
3206814
Item Number
H-300U-SS-L-K-10MM-RSOC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H-300U Series
Item #
H-300U-SS-L-K-10MM-RSOC
H3U Series, SS Needle Valve, 1mm

H-300U Series Information

  • Certified for ISO 15848‑1:2006(E)
  • Straight and angle pattern
  • Stainless steel and brass construction
  • MAWP 5000 psi (345 bar), MAWT 446F (230C)
  • Flow coefficient (Cv) 0.09 to 1.8
  • Sizes: 1/8" to 3/4" (3mm‑12mm)
  • Round plastic, round aluminum, and metal bar handles
  • Variety of stem types
  • Packing bolt for easy panel mounting, no packing disassembling is required
  • Chevron stem packing provides lowest operation torques
  • Belleville washers to compensate packing wear
  • Special synthetic, anti‑seize stem lubricant for best resistance to hot media

Videos

Specifications

Specifications
Manufacturer Part Number 3206814
Manufacturer Ham-Let
Product Series H-300U
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series
Description H3U Series, SS Needle Valve, 1mm Let-LokTube Fitting x 1mm Let-LokTube Fitting, Soft Seat Stem,
Material Stainless Steel 316
Valve Type Let-Lok End
Connection Type Let-Lok
Stem Soft Seat PCTFE
Connection 10 mm
Operator Type Black Plastic
Net Weight 0 lbs
Gross Weight 0 lbs