Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H-310U-B-N-K-1/2-RAR Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series, H3U Series, Brass Needle Valve,
H-310U-B-N-K-1/2-RAR Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series, H3U Series, Brass Needle Valve,
Item Number
H-310U-B-N-K-1/2-RAR
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, H-300U Series
Item #
H-310U-B-N-K-1/2-RAR
H3U Series, Brass Needle Valve,
H-300U Series Information
- Certified for ISO 15848‑1:2006(E)
- Straight and angle pattern
- Stainless steel and brass construction
- MAWP 5000 psi (345 bar), MAWT 446F (230C)
- Flow coefficient (Cv) 0.09 to 1.8
- Sizes: 1/8" to 3/4" (3mm‑12mm)
- Round plastic, round aluminum, and metal bar handles
- Variety of stem types
- Packing bolt for easy panel mounting, no packing disassembling is required
- Chevron stem packing provides lowest operation torques
- Belleville washers to compensate packing wear
- Special synthetic, anti‑seize stem lubricant for best resistance to hot media
Specifications
Specifications
| Manufacturer Part Number |
3300814 |
| Manufacturer |
Ham-Let |
| Product Series |
H-300U |
| Family Series |
Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series |
| Description |
H3U Series, Brass Needle Valve, 1/2in. Female NPT x 1/2in. Female NPT, Soft Seat Stem, 1.8 Cv, Red |
| Material |
Brass |
| Valve Type |
Female End |
| Connection Type |
NPT |
| Stem |
Soft Seat PCTFE |
| Connection |
1/2 " |
| Operator Type |
Red Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
H-310U-B-N-K-1/2-RAR
Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series