H-400-SS-L-1-1/3PSI-EP
Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-400-SS-L-1-1/3PSI-EP

Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series

H-400-SS-L-1-1/3PSI-EP

Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series
H4 Series, SS Check Valve, 1in.
Item Number
H-400-SS-L-1-1/3PSI-EP
MFG Item Number
3208218
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H-400 Series
Item #
H-400-SS-L-1-1/3PSI-EP
H4 Series, SS Check Valve, 1in.

H-400 Series Information

. 316 St.St. and Brass construction
  • Moderate Pressure Characteristics up to 3000 psi (206 bar)
  • Compact Design
  • Variable fixed cracking‑pressure springs
  • HAM‑LET LET‑LOK, Male & Female NPT, and HTC Face‑Seal Bead Ends.
The H‑400 Series is a compact design for instrumentation panels and systems, which provides an accurate operating point. H‑400 valves are normally closed. When differential pressure between the inlet and outlet is higher than the set pressure of the spring, the loaded poppet will move backwards and will enable a free passage of flow through the valve.


Specifications

Specifications
Manufacturer Part Number 3208218
Manufacturer Ham-Let
Product Series H-400
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series
Description H4 Series, SS Check Valve, 1in. Let-Lok Tube Fitting x 1in. Let-Lok Tube Fitting,1/3psi, EPDM O-ring
Material Stainless Steel 316
Valve Type Let-Lok End
Connection 1 "
Connection Type Let-Lok Tube Fitting
Cracking Pressure 0.33 psi
Gasket Material EPDM
Net Weight 0 lbs
Gross Weight 0 lbs