H-400HP-SS-L-10MM100PSI
Ham-Let Valves - Hydraulic & Pneumatic, H-400HP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-400HP-SS-L-10MM100PSI

Ham-Let Valves - Hydraulic & Pneumatic, H-400HP Series

H-400HP-SS-L-10MM100PSI

Ham-Let Valves - Hydraulic & Pneumatic, H-400HP Series
Valve, Stainless Steel, Check,
Item Number
H-400HP-SS-L-10MM100PSI
MFG Item Number
3208635
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H-400HP Series
Item #
H-400HP-SS-L-10MM100PSI
Valve, Stainless Steel, Check,

H-400HP Series Information

. 316 St.St. construction
  • High Pressure Characteristics up to 6000 psi (413 bar)
  • Small Size
  • Variable Fixed Cracking Pressure
  • HAM‑LET LET‑LOK, Male & Female NPT, and HTC Face Seal Bead Ends
  • Suitable for vacuum applications
  • ECE R110 approved for the CNG/NGV as an option
The H‑400HP Series is a compact, robust and heavy duty design for high‑pressure (up to 6000 psi) instrumentation panels and systems, which provides an accurate operating point. H‑400HP valves are normally closed. When the differential pressure between the inlet and the outlet is higher than the set pressure of the spring, the loaded poppet will move backwards and provide a free passage of flow through the valve.
H‑400HP CNG is specially designed for the CNG/NGV

Specifications

Specifications
Manufacturer Part Number 3208635
Manufacturer Ham-Let
Product Series H-400HP
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-400HP Series
Description Valve, Stainless Steel, Check,
Material Stainless Steel 316
Valve Type Let-Lok End
Connection 10 mm
Connection Type Let-Lok Tube Fitting
Cracking Pressure 100 psi
Gasket Material Fluorocarbon KFM
Net Weight 0 lbs
Gross Weight 0 lbs