H-410OPA-B-N-1/4-150PSI
Ham-Let Valves - Hydraulic & Pneumatic, H-400OPA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-410OPA-B-N-1/4-150PSI

Ham-Let Valves - Hydraulic & Pneumatic, H-400OPA Series

H-410OPA-B-N-1/4-150PSI

Ham-Let Valves - Hydraulic & Pneumatic, H-400OPA Series
H4-OPA Series, Brass Adjustable
Item Number
H-410OPA-B-N-1/4-150PSI
MFG Item Number
3300381
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Valves - Hydraulic & Pneumatic, H-400OPA Series
Item #
H-410OPA-B-N-1/4-150PSI
H4-OPA Series, Brass Adjustable

H-400OPA Series Information

. One‑piece Body
  • 316 St.St. or Brass Construction
  • Variable Adjustable Cracking Pressure Ranges
  • Pressure Characteristics: up to 3000 psi
  • HAM‑LET Male & Female NPT, Male BSPT
The H‑400OPA Series is a compact one‑piece design for moderate‑pressure up to 3000 psi (206 bar) instrumentation panels and systems, which provides an accurate and adjustable operating point. H‑400OPA valves are normally closed. When the differential pressure between the inlet and the outlet is higher than the set pressure of the spring, the loaded poppet will move backwards and provide a free passage for flow through the valve.
For vacuum applications, please select the H‑400HP series.

Specifications

Specifications
Manufacturer Part Number 3300381
Manufacturer Ham-Let
Product Series H-400OPA
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-400OPA Series
Description H4-OPA Series, Brass Adjustable Check Valve, 1/4in. Female NPT Thread x 1/4in. Female NPT Thread, 15 - 35
Material Brass
Valve Type Female End
Connection 0.25 "
Connection Type NPT
Cracking Pressure 150-350 psi
Gasket Material Fluorocarbon KFM
Net Weight 0 lbs
Gross Weight 0 lbs