H-480-SS-GL-1-1/3PSI
Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-480-SS-GL-1-1/3PSI Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series, H4 Series, SS Check Valve, 1in. Male

MFG Item Number
3209600

H-480-SS-GL-1-1/3PSI Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series, H4 Series, SS Check Valve, 1in. Male

MFG Item Number
3209600
Item Number
H-480-SS-GL-1-1/3PSI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H-400 Series
Item #
H-480-SS-GL-1-1/3PSI
H4 Series, SS Check Valve, 1in. Male

H-400 Series Information

. 316 St.St. and Brass construction
  • Moderate Pressure Characteristics up to 3000 psi (206 bar)
  • Compact Design
  • Variable fixed cracking‑pressure springs
  • HAM‑LET LET‑LOK, Male & Female NPT, and HTC Face‑Seal Bead Ends.
The H‑400 Series is a compact design for instrumentation panels and systems, which provides an accurate operating point. H‑400 valves are normally closed. When differential pressure between the inlet and outlet is higher than the set pressure of the spring, the loaded poppet will move backwards and will enable a free passage of flow through the valve.


Specifications

Specifications
Manufacturer Part Number 3209600
Manufacturer Ham-Let
Product Series H-400
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series
Description H4 Series, SS Check Valve, 1in. Male Face Seal x 1in. Male Face Seal, 1/3psi
Material Stainless Steel 316
Valve Type Male End
Connection 1 "
Connection Type Face Seal Male Connector
Cracking Pressure 0.33 psi
Gasket Material Fluorocarbon KFM
Net Weight 0 lbs
Gross Weight 0 lbs